Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591796
Self Aligning:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7205 BEP
Description
7205 BEP ANG CONTACT BALL BRG ; 25MM BORE 52MM OD 15MM WD
Part # 7205 BEP
BDI # 1418749
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257755
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
22215 EK/C3
Description
22215 EK/C3 SPHR ROLLER BRG ; 75MM BORE 130MM OD 31MM WID
Part # 22215 EK/C3
BDI # 1418893
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
7312 BECBM
Description
7312 BECBM ANG CONTACT BALL BRG ; 60MM BORE 130MM OD 31MM WD
Part # 7312 BECBM
BDI # 1421321
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257562
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)