9939 / 1X1.624X0.25 CRWA1 V
Description
CRSEAL 9939 / 1X1.624X0.25 CRWA1 V SEAL
Part # 9939
BDI # 1298144
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604526
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
8795 / 0.875X1.624X0.25 CRW1 V
Description
CRSEAL 8795 / 0.875X1.624X0.25 CRW1 V ; SGL LIP SEAL
Part # 8795
BDI # 1297791
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187434
30X47X8 CRW1 V
Description
CRSEAL 30X47X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 30X47X8 CRW1 V
BDI # 1242487
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
607300
9304 / 0.938X1.5X0.25 CRW1 V
Description
CRSEAL 9304 / 0.938X1.5X0.25 CRW1 V ; SGL LIP SEAL
Part # 9304
BDI # 1298012
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187483