LM67010-2
Description
LM67010-20082 TAPERED ROLLER BEARING CUP ; PRECISION 2-21/64" OD 0.465" WD
Part # LM67010-20082
BDI # 1364922
Features
Component:
Cup
Width - Millimeter:
11.811
Inch - Metric:
Inch
Outside Diameter - Inch:
2.328
Outside Diameter - Millimeter:
59.131
Other Features:
Light Medium Duty
Global Part Number GPN:
649587
Precision Class:
Standard
Width - Inch:
0.465
Basic Number:
LM67010
7205 BEP
Description
7205 BEP ANG CONTACT BALL BRG ; 25MM BORE 52MM OD 15MM WD
Part # 7205 BEP
BDI # 1418749
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257755
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6002DDU
Description
6002DDU DEEP GROOVE BALL BRG ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 6002DDU
BDI # 1412783
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
L44610-2
Description
L44610-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.98" OD 0.42" WD
Part # L44610-20024
BDI # 1362763
Features
Component:
Cup
Width - Millimeter:
10.668
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
Light Duty
Global Part Number GPN:
649329
Precision Class:
Standard
Width - Inch:
0.42
Basic Number:
L44610
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Bore - Millimeter:
19.05
Other Features:
Zinc Plated