3309B-2RSTNC3
Description
3309B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 45MM BOREX100MM ODX39.7MM W 2-ROW
Part # 3309B-2RSTNC3
BDI # 17757737
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3208B-2ZTNC3
Description
3208B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3208B-2ZTNC3
BDI # 17757666
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
JLM104910-2
Description
JLM104910-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE STD PRECISION 82MM OD
Part # JLM104910-N0000
BDI # 1360485
Features
Component:
Cup
Width - Millimeter:
17
Inch - Metric:
Metric
Outside Diameter - Inch:
3.228
Outside Diameter - Millimeter:
82
Other Features:
Light Medium Duty
Precision Class:
Standard
Width - Inch:
0.669
Basic Number:
JLM104910
3306B-2ZTNC3
Description
3306B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3306B-2ZTNC3
BDI # 17757724
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
HM218210-2
Description
HM218210-20024 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # HM218210-20024
BDI # 1358470
Features
Component:
Cup
Width - Millimeter:
32.512
Inch - Metric:
Inch
Outside Diameter - Inch:
5.786
Outside Diameter - Millimeter:
146.964
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648627
Precision Class:
Standard
Width - Inch:
1.28
Basic Number:
HM218210