RS08B-2-OL
Description
RS08B-2-OL CHAIN LINK ; 08B-2 CHAIN 0.5MM CHAIN PITCH COTTERED
Part # RS08B-2OL
BDI # 1405803
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Offset Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602521
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
FHP
Global Part Number GPN:
382026
Belt Width - Millimeter:
9.525
Belt Outside Length - Millimeter:
685.8
Belt Style:
V-Belt
Belt Outside Length - Inch:
27
Belt Series:
3L
Belt Width - Inch:
0.375
6201DDUC3
Description
6201DDUC3 DEEP GROOVE BALL BEARING ; 12MM BOREX32MM ODX10MM W 1-ROW
Part # 6201DDUC3
BDI # 1412858
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5988
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
RS08B-2-CL
Description
RS08B-2-CL CHAIN LINK ; 08B-2 0.5MM CHAIN PITCH SPRING CLIP
Part # RS08B-2CL
BDI # 1405802
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602403
Chain Series:
Standard
Internal Special Features:
No
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
384862
Belt Width - Millimeter:
13
Belt Outside Length - Millimeter:
1370
Belt Style:
V-Belt
Belt Outside Length - Inch:
54
Belt Series:
A | 13X
Belt Width - Inch:
0.5