1605DSTNTG18
Description
1605DSTNTG18 PRECISION RADIAL BALL BRG ; 5/16" BORE 29/32" OD 5/16" WD
Part # 1605DSTNTG18
BDI # 795813
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269583
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
33KDD5;P33KDD5 Z1 FS50160
Description
P33KDD5 Z1 FS50160 DEEP GROOVE BALL BRG ; 3/16" ID 1/2" OD 5/32" WD SR
Part # P33KDD5 Z1 FS50160
BDI # 1337412
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
3.962
Other Features:
Extra Small Size
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1641DSTNTG18
Description
1641DSTNTG18 PRECISION RADIAL BALL BRG ; 1" BORE 2" OD 9/16" WD
Part # 1641DSTNTG18
BDI # 795850
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269648
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1635DSTNTG18
Description
1635DSTNTG18 PRECISION RADIAL BALL BRG ; 3/4" BORE 1-3/4" OD 1/2" WD
Part # 1635DSTNTG18
BDI # 795843
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269638
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3021DSTNTG18
Description
3021DSTNTG18 RADIAL BALL BEARING ; 0.5IN ID X 1.375IN OD X 0.4375IN WID
Part # 3021DSTNTG18
BDI # 15093177
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Other Features:
Semi Ground Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No