7616DLGTNTG18
Description
7616DLGTNTG18 PRECISION RADIAL BALL BRG ; 1IN ID X 2IN OD X 1.1875IN WD
Part # 7616DLGTNTG18
BDI # 17014247
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269728
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
9103PPG
Description
9103PPG Z5 FS50000 DEEP GROOVE BALL BRG ; 17MM ID 35MM OD 10MM WD
Part # 9103PPG Z5 FS50000
BDI # 1352253
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1610
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
306SZZG
Description
MRC.306SZZG DEEP GROOVE BALL BRG ; NON-RETURNABLE 30MM BORE 72MM OD 19MM WD
Part # MRC.306SZZG
BDI # 662457
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4702
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
488505
Description
MRC.488505 DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MM BORE 52MMOD 15MM WDS
Part # MRC.488505
BDI # 662758
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
Yes
6304 2RSNRJEM
Description
6304 2RSNRJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 20MM BORE 52MM OD 15MM W
Part # 6304 2RSNRJEM
BDI # 20526957
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2694
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes