MCFR 22A SBX

COMPARE

MCFR 22A SBX

Description
MCFR 22A SBX CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH

MCGILL

Part # 1622152701

BDI # 344946

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 590660

Price Inventory : Available to order
Loading Price
QTY
MCF 22 SX

COMPARE

MCF 22 SX

Description
MCF 22 SX CAM FOLLOWER BEARING ; MCF SERIES

MCGILL

Part # 1622011101

BDI # 344728

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20917

Price Inventory : Available to order
Loading Price
QTY
CF10FBUUR

COMPARE

CF10FBUUR

Description
CF10FBUUR CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH

IKO

Part # CF10FBUUR

BDI # 17218972

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Caged | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY