Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
DS40A15 ALTERED 1IN BORE 1/4IN KW
Description
DS40A15 ALTERED 1IN BORE 1/4IN KW ; RLR CHAIN SPROCKET
Part # DS40A15 ALTERED 1IN BORE 1/4IN KW
BDI # 24257771
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore