8MX-32S-21
Description
8MX-32S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182032
BDI # 1117389
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
40BS32 1
Description
40BS32 1 ROLLER CHAIN SPROCKET ; 1/2" P 32T 1" BORE
Part # 40BS32 1
BDI # 619826
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
With 2 Set Screw
Global Part Number GPN:
33091
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
8MX-32S-12
Description
8MX-32S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181032
BDI # 1117387
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
50BTB32
Description
50BTB32 ROLLER CHAIN SPROCKET ; 5/8" P 32T BORE FOR 2012 BUSHING
Part # 50BTB32
BDI # 621924
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32150
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed
50B32
Description
50B32 ROLLER CHAIN SPROCKET ; 5/8" P 32T 3/4" MIN PLAIN BORE
Part # 50B32
BDI # 621980
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Global Part Number GPN:
36259
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore