7210 BECBY
Description
7210 BECBY ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 7210 BECBY
BDI # 1265733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257716
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
40BS10 5/8
Description
40BS10 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 10T 5/8" BORE
Part # 40BS10 5/8
BDI # 619497
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Global Part Number GPN:
32401
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
33206
Description
33206 TAPERED ROLLER BRG ; NON-RETURNABLE 30MMX62MMX25MM
Part # 33206
BDI # 1415121
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
33206
R16VV
Description
R16VV DEEP GROOVE BALL BRG ; 1" BOREX2" ODX3/8 " W 1-ROW
Part # R16VV
BDI # 1193071
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5030
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592093
Self Aligning:
No