NAV2000-N02-5DZ
Description
NAV2000-N02-5DZ ; SOFT START UP VALVE
Part # NAV2000-N02-5DZ
BDI # 17852843
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.1/1.3 Cv Factor | Air Fluid | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.504
Voltage:
24 VDC
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.93/0.81 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
5.083
Voltage:
24 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.55 - 0.8 Cv Factor | Negative Common | With Light and Surge Voltage Suppressor | Non Locking Push Type
Overall Length - Inch:
4.488
Voltage:
24 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Dual Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
4 Position
Inch - Metric:
Inch
Other Features:
0.46 Cv Factor | Negative Common | With Light and Surge Voltage Suppressor | Non Locking Push Type
Overall Length - Inch:
4.606
Voltage:
24 VDC
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.5 Cv Factor | DIN Terminal With Surge Voltage Suppressor
Overall Length - Inch:
2.756
Voltage:
24 VDC