Page 1 of 284

Next

Compare
RCR1

COMPARE

RCR1

Description
RCR1 CARTRIDGE BRG UNIT ; 1" X 2.25" X 1.3125"

TIMKEN

Part # RCR1

BDI # 1371658

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Length Thru Bore - Millimeter: 31
Length Thru Bore - Inch: 1.22
Other Features: Single Row | Light Duty | Extended Inner Ring | Self-Locking Collar

Housing Style: Cartridge Unit
Housing Material: Rubber
Mounting Method: Eccentric Collar
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
Loading Price
QTY
UC206-103D1

COMPARE

UC206-103D1

Description
UC206-103D1 INSERT BEARING ; 1.1875"ID 2.4409"OD 1.5"W SET SCREW

NTN

Part # UC206-103D1

BDI # 1231937

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Spherical
Global Part Number GPN: 564638
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
3310 ANR/C3

COMPARE

3310 ANR/C3

Description
3310 ANR /C3 ANG CONTACT BALL BEARING ; 50MMX110MMX44.4MM

SKF

Part # 3310 ANR/C3

BDI # 1261585

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257865
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
13671 / 1.375X2.25X0.313 CRW1 R

COMPARE

13671 / 1.375X2.25X0.313 CRW1 R

Description
CRSEAL 13671 / 1.375X2.25X0.313 CRW1 R ; SGL LIP SEAL

SKF

Part # 13671

BDI # 1242684

Features

Housing Bore - Millimeter: 57.15
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 2.25
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.375
Shaft Diameter - Millimeter: 34.925
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 181874

Price Inventory : In stock
Loading Price
QTY
SDS 1 7/8

COMPARE

SDS 1 7/8

Description
SDS 1 7/8 QD BUSHING ; 1-7/8" BORE 2-3/16" OD 1-3/8" LTB

MARTIN SPROCKET & GR

Part # SDS 1 7/8

BDI # 611134

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.187
Length Thru Bore - Millimeter: 34.925
Length Thru Bore - Inch: 1.375
Outside Diameter - Millimeter: 55.55

Bore - Millimeter: 47.625
Bore - Inch: 1.875
Other Features: Keyway on ID
Global Part Number GPN: 465330
Bushing Series: SDS

Price Inventory : In stock
Loading Price
QTY