3309 A-2Z/C3
Description
3309 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE DBL ROW
Part # 3309 A-2Z/C3
BDI # 1250864
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257889
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3208 A-2Z/C3
Description
3208 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 80MMOD 30.2MM WD DR
Part # 3208 A-2Z/C3
BDI # 1250329
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5203KDD3
Description
5203KDD3 ANGULAR CONTACT BALL BRG ; 17MM ID 40MM OD 17.5MM WD
Part # 5203KDD3
BDI # 1345771
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255273
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
3210 A-2Z/C3
Description
3210 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 50MMX90MMX30.2MM
Part # 3210 A-2Z/C3
BDI # 1250372
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258041
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5208MFF
Description
MRC.5208MFF ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 80MMOD 30.2MM WD
Part # MRC.5208MFF
BDI # 662845
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256162
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)