5203KDD3

COMPARE

5203KDD3

Description
5203KDD3 ANGULAR CONTACT BALL BRG ; 17MM ID 40MM OD 17.5MM WD

TIMKEN

Part # 5203KDD3

BDI # 1345771

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255273
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3208 A-2Z/C3

COMPARE

3208 A-2Z/C3

Description
3208 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 80MMOD 30.2MM WD DR

SKF

Part # 3208 A-2Z/C3

BDI # 1250329

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5208MFF

COMPARE

5208MFF

Description
MRC.5208MFF ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 80MMOD 30.2MM WD

SKF

Part # MRC.5208MFF

BDI # 662845

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256162
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5203SBKFF

COMPARE

5203SBKFF

Description
MRC.5203SBKFF ANG CONTACT BALL BRG ; NON-RETURNABLE 17MMB 40MMOD 17.5MM WD

SKF

Part # MRC.5203SBKFF

BDI # 662776

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256084
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY