3208 A-2RS1/C3

COMPARE

3208 A-2RS1/C3

Description
3208 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMX80MMX30.2MM

SKF

Part # 3208 A-2RS1/C3

BDI # 1250327

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 258061
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3207 A-2RS1/C3

COMPARE

3207 A-2RS1/C3

Description
3207 A-2RS1/C3 ANG CONTACT BALL BRG ; 35MMX72MMX27MM

SKF

Part # 3207 A-2RS1/C3

BDI # 1250313

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 258078
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3203 A-2RS1TN9

COMPARE

3203 A-2RS1TN9

Description
3203 A-2RS1TN9 ANG CONTACT BALL BRG ; 17MM IDX40MM ODX17.5MM WD DBL ROW

SKF

Part # 3203 A-2RS1TN9

BDI # 1414441

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 258119
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3306 A-2RS1

COMPARE

3306 A-2RS1

Description
3306 A-2RS1 ANG CONTACT BALL BRG ; 30MMX72MMX30.2MM

SKF

Part # 3306 A-2RS1

BDI # 1250816

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257941
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3200 A-2RS1TN9

COMPARE

3200 A-2RS1TN9

Description
3200 A-2RS1TN9 ANG CONTACT BALL BRG ; 10MMX30MMX14MM

SKF

Part # 3200 A-2RS1TN9

BDI # 1250156

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 258139
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY