CF 7/8 SB
Description
CF 7/8 SB CAM FOLLOWER BEARING ; 7/8" RLR DIA 1/2" RLR WD
Part # 2080112000
BDI # 344015
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20653
CYR 7/8 S
Description
CYR 7/8 S CAM FOLLOWER BEARING ; 1/4" BORE 7/8" RLR DIA 1/2" RLR WD
Part # 4080110000
BDI # 1402449
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21293
CF 7/8 S
Description
CF 7/8 S CAM FOLLOWER BEARING ; 7/8" RLR DIA 1/2" RLR WD
Part # 2080110000
BDI # 344014
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20652
Features
Roller Width - Inch:
0.498
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
Full Complement