Page 1 of 2

Next

Compare
VEM3665T

COMPARE

VEM3665T

Description
VEM3665T GENERAL PURPOSE AC MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 0642M TEFC F1

BALDOR-RELIANCE

Part # VEM3665T

BDI # 130896

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
CEM3613T

COMPARE

CEM3613T

Description
CEM3613T GENERAL PURPOSE AC MOTOR ; 5HP 3470RPM 3PH 60HZ 184TC 3630M TEFC F1

BALDOR-RELIANCE

Part # CEM3613T

BDI # 125795

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM3615T

COMPARE

CEM3615T

Description
CEM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 3642M TEFC F1

BALDOR-RELIANCE

Part # CEM3615T

BDI # 125798

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VECP3665T

COMPARE

VECP3665T

Description
VECP3665T SEVERE DUTY MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 0642M TEFC F1

BALDOR-RELIANCE

Part # VECP3665T

BDI # 130814

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.56
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
CEWDM3615T

COMPARE

CEWDM3615T

Description
CEWDM3615T WASHDOWN DUTY MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 3642M TEFC F1

BALDOR-RELIANCE

Part # CEWDM3615T

BDI # 125975

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY