VECP3661T
Description
VECP3661T SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEFC F1
Part # VECP3661T
BDI # 130810
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.56
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
CEM3661T
Description
CEM3661T GENERAL PURPOSE AC MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEFC F1
Part # CEM3661T
BDI # 125803
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
182THTY7726 MOD3I MOD22B LKSR02 BM10BRK
Description
182THTY7726 MOD3I MOD22B LKSR02 BM10BRK ; ELECTRIC MOTOR
Part # 182THTY7726 MOD3I MOD22B LKSR02 BM10BRK
BDI # 27481263
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
9.5
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.2/4.1 Ampere | 4 Poles
Mounting Method:
Rigid