KL3403
Description
KL3403 GENERAL PURPOSE AC MOTOR ; .25HP 1725RPM 1PH 60HZ 56C 3411L TEFC F1
Part # KL3403
BDI # 129332
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
C-Face
CDP3310
Description
CDP3310 GENERAL PURPOSE DC MOTOR ; .25HP 1750RPM DC 56C 3320P TENV F1
Part # CDP3310
BDI # 125579
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDPSWD3410
Description
CDPSWD3410 DC MOTOR ; .25HP 1750RPM DC 56C 3413P TEFC F1
Part # CDPSWD3410
BDI # 125610
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.16
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDPWD3310
Description
CDPWD3310 GENERAL PURPOSE DC MOTOR ; .25HP 1750RPM DC 56C 3320P TENV F1
Part # CDPWD3310
BDI # 125630
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid