80A40

COMPARE

80A40

Description
80A40 ROLLER CHAIN SPROCKET ; 1" P 40T 1-3/16" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 80A40

BDI # 624433

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 12.746
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.306
Global Part Number GPN: 31865
Pitch Diameter - Millimeter: 323.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16A32BR

COMPARE

16A32BR

Description
16A32BR SPROCKET ; 16.18MM BORE 32 TEETH STEEL

MARTIN SPROCKET & GR

Part # 16A32BR

BDI # 21445114

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.202
Inch - Metric: Metric

Material: Brass
Outside Diameter - Inch: 10.753
Other Features: Simplex Type
Pitch Diameter - Millimeter: 259.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A48SS

COMPARE

60A48SS

Description
60A48SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH

MARTIN SPROCKET & GR

Part # 60A48SS

BDI # 21515817

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.468

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 11.893
Pitch Diameter - Millimeter: 291.287
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80A59H MTO

COMPARE

80A59H MTO

Description
80A59H MTO SPLIT SPROCKET

MARTIN SPROCKET & GR

Part # 80A59H MTO

BDI # 24599243

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.789

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.363
Pitch Diameter - Millimeter: 477.241
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY