Page 1 of 2

Next

Compare
HB882 160SEP 4.87 2-1/8IN SHFT

COMPARE

HB882 160SEP 4.87 2-1/8IN SHFT

Description
H8S16S00487 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H8S16S00487

BDI # 299046

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 350
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method: Base Mounted
Overall Length - Inch: 26.58
Overall Width - Inch: 13.07

Price Inventory : Available to order
Loading Price
QTY

COMPARE

HB682CN210TC/5.93A1SI1.625X3.15

Description
HB682CN210TC/5.93A1SI1.625X3.15 ; INLINE HELICAL GEAR RDCR

DODGE

Part # H6C21S00593

BDI # 21567414

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 291.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 18.48
Overall Width - Inch: 10.35

Price Inventory : Available to order
Loading Price
QTY
HB1082CN250TC/19.48A1SI2.374X4.72

COMPARE

HB1082CN250TC/19.48A1SI2.374X4.72

Description
HB1082CN250TC/19.48A1SI2.374X4.72 ; HELICAL GEAR REDUCER

DODGE

Part # H10C25S01948

BDI # 298413

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 87.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 22.84
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY
HB882CN210TC/20.81A1SI2.125X3.94

COMPARE

HB882CN210TC/20.81A1SI2.125X3.94

Description
HB882CN210TC/20.81A1SI2.125X3.94 ; HELICAL GEAR REDUCER

DODGE

Part # H8C21S02081

BDI # 299015

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 87.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 20.79
Overall Width - Inch: 13.07

Price Inventory : Available to order
Loading Price
QTY
HB882CN250TC/9.26A1SI2.125X3.94

COMPARE

HB882CN250TC/9.26A1SI2.125X3.94

Description
HB882CN250TC/9.26A1SI2.125X3.94 ; HELICAL GEAR REDUCER

DODGE

Part # H8C25S00926

BDI # 299032

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 20.68
Overall Width - Inch: 13.07

Price Inventory : Available to order
Loading Price
QTY