60B60 1-3/4 SPLIT W/S2 HUB KW

COMPARE

60B60 1-3/4 SPLIT W/S2 HUB KW

Description
60B60 1-3/4 SPLIT W/S2 HUB KW SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH

MARTIN SPROCKET & GR

Part # 60B60 1-3/4 SPLIT W/S2 HUB KW

BDI # 21445285

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 14.33
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.761
Other Features: Split Type
Pitch Diameter - Millimeter: 363.99
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY