7204 BEP
Description
7204 BEP AC BALL BEARING ; 20MM BORE 47MM OD 14MM WD
Part # 7204 BEP
BDI # 1418849
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257763
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
106KR-BKE
Description
MRC.106KR-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE 30MM BORE 55MM OD 13MM WD
Part # MRC.106KR-BKE
BDI # 661866
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254406
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
3200 A-2RS1TN9
Description
3200 A-2RS1TN9 ANG CONTACT BALL BRG ; 10MMX30MMX14MM
Part # 3200 A-2RS1TN9
BDI # 1250156
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258139
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7203 BEP
Description
7203 BEP ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 12MM WD
Part # 7203 BEP
BDI # 1418848
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257768
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
KD050XP0
Description
KD050XP0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL
Part # KD050XP0-RBC
BDI # 797266
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)