Page 1 of 2

Next

Compare
112KR-BKE

COMPARE

112KR-BKE

Description
MRC.112KR-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE 60MM BORE 95MM OD 18MM WD

SKF

Part # MRC.112KR-BKE

BDI # 661916

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254417
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
106KR-BKE

COMPARE

106KR-BKE

Description
MRC.106KR-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE 30MM BORE 55MM OD 13MM WD

SKF

Part # MRC.106KR-BKE

BDI # 661866

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254406
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
25TAC62CSUHPN7

COMPARE

25TAC62CSUHPN7

Description
25TAC62CSUHPN7 AC THRUST BALL BRG ; 25MM BOREX62MM ODX15MM W

NSK

Part # 25TAC62CSUHPN7

BDI # 1185282

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7308DU-BKE

COMPARE

7308DU-BKE

Description
7308DU-BKE ANGULAR CONTACT BALL BEARING ; POR 40MM ID X 90MM OD X 23MM WID

SKF

Part # 7308DU-BKE

BDI # 22368459

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 29 Degree
Global Part Number GPN: 254631
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
124KR-BKE

COMPARE

124KR-BKE

Description
124KR-BKE ANG CONTACT BALL BRG

SKF

Part # 124KR-BKE

BDI # 662085

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254427
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY