Features
Component:
Element
Width - Millimeter:
123.952
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
Width - Inch:
4.88
.2226 EK/C3
Description
22226 EK/C3 SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID
Part # 22226 EK/C3
BDI # 1415796
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22226 EK
Description
22226 EK SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID
Part # 22226 EK
BDI # 1416027
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing