KD050XP0
Description
KD050XP0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL
Part # KD050XP0-RBC
BDI # 797266
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7006-B-XL-2RS-TVP
Description
7006-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 30MM X 55MM X 13MM
Part # 7006-B-XL-2RS-TVP
BDI # 1411187
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7007-B-XL-2RS-TVP
Description
7007-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 35MM X 62MM X 14MM
Part # 7007-B-XL-2RS-TVP
BDI # 1411188
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
254865
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)