Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Full Complement
CR-1-1/2-XB
Description
CR-1-1/2-XB NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED
Part # CR-1-1/2-XB
BDI # 841058
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
589603
CF 1 1/2 SB
Description
CF 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD
Part # 2140112000
BDI # 1402431
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20723
CCF 1 1/2 SB
Description
CCF 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD
Part # 2141112000
BDI # 1402420
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20715
CFH 1 1/2 SB
Description
CFH 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD
Part # 2140512000
BDI # 347129
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22577