CF 2 SB
Description
CF 2 SB CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Part # 2200112000
BDI # 343974
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20785
CYR 2 S
Description
CYR 2 S CAM FOLLOWER BEARING ; 5/8" BORE 2" RLR DIA 1-1/4" RLR WD
Part # 4200110000
BDI # 344129
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21276
CF 2 SB CR
Description
CF 2 SB CR CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Part # 2200185000
BDI # 347443
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
Global Part Number GPN:
20786
CCFH 2 SB
Description
CCFH 2 SB CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Part # 2201512000
BDI # 347099
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22603
SRF 40 SS
Description
SRF 40 SS CAM FOLLOWER BEARING ; CAGED ROLLER SRF-40SS
Part # SRF40SS
BDI # 795157
Features
Roller Width - Inch:
0.995
Roller Width - Millimeter:
25.273
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Caged | Without Inner Ring | Seal Lips Facing Outward
Rolling Element:
Needle Bearing