140 RIV 10FT
Description
140 RIV ROLLER CHAIN ; 11-3/4" PITCH RIVETED 10'/BOX
Part # 140RB
BDI # 17166657
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
374913
RS140-1-CL
Description
140 C/L CP CHAIN CONNECTING LINK ; 140 CHAIN 1-3/4" CHAIN PITCH COTTERED
Part # 140CL
BDI # 903552
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602690
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20667
CFH 1 SB
Description
CFH 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2100512000
BDI # 347126
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22553
CF 1 SB
Description
CF 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2100112000
BDI # 1402430
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20675