NATV10

COMPARE

NATV10

Description
NATV10 CAM FOLLOWER BEARING ; NON-RETURNABLE 10MM BORE 30MM RLR DIA

INA

Part # NATV10

BDI # 1175571

Features

Roller Width - Inch: 0.551
Roller Width - Millimeter: 14
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Full Complement | With Inner Ring | Gap Seal
Global Part Number GPN: 239763

Price Inventory : Available to order
Loading Price
QTY
NATR10-PP-A

COMPARE

NATR10-PP-A

Description
NATR10-PP-A CAM FOLLOWER BEARING ; NON-RETURNABLE 10MM BORE 30MM RLR DIA

INA

Part # NATR10-PP-A

BDI # 1175527

Features

Roller Width - Inch: 0.551
Roller Width - Millimeter: 14
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239719

Price Inventory : Available to order
Loading Price
QTY
CF12BUU

COMPARE

CF12BUU

Description
CF12BUU CAM FOLLOWER BEARING ; 30MM ROLLER DIA 14MM ROLLER WIDTH

IKO

Part # CF12BUU

BDI # 513846

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Caged | Stainless Steel
Global Part Number GPN: 237855

Price Inventory : Available to order
Loading Price
QTY