NATV10
Description
NATV10 CAM FOLLOWER BEARING ; NON-RETURNABLE 10MM BORE 30MM RLR DIA
Part # NATV10
BDI # 1175571
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Full Complement | With Inner Ring | Gap Seal
Global Part Number GPN:
239763
NATR10-PP-A
Description
NATR10-PP-A CAM FOLLOWER BEARING ; NON-RETURNABLE 10MM BORE 30MM RLR DIA
Part # NATR10-PP-A
BDI # 1175527
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239719
CF12BUU
Description
CF12BUU CAM FOLLOWER BEARING ; 30MM ROLLER DIA 14MM ROLLER WIDTH
Part # CF-12-BUU
BDI # 513846
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Caged | Stainless Steel
Global Part Number GPN:
237855