Page 1 of 2

Next

Compare
LR5201-X-2Z-TVH-XL

COMPARE

LR5201-X-2Z-TVH-XL

Description
LR5201-X-2Z-TVH-XL X-LIFE TRACK RLR BRG ; NON-RETURNABLE 12MM X 35MM X 15.9MM

INA

Part # LR5201-X-2Z-TVH-XL

BDI # 15056925

Features

Roller Width - Inch: 0.626
Roller Width - Millimeter: 15.9
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Plastic Cage
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
NATR15-X-PP-A

COMPARE

NATR15-X-PP-A

Description
NATR15-X-PP-A CAM FOLLOWER BEARING ; NON-RETURNABLE 15MM BORE 35MM RLR DIA

INA

Part # NATR15-X-PP-A

BDI # 1175535

Features

Roller Width - Inch: 0.709
Roller Width - Millimeter: 18
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239728

Price Inventory : Available to order
Loading Price
QTY
MCF 35 SB

COMPARE

MCF 35 SB

Description
MCF 35 SB CAM FOLLOWER BEARING ; 35MM ROLLER DIA 18MM ROLLER WIDTH

MCGILL

Part # 1635015001

BDI # 344772

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20954

Price Inventory : Available to order
Loading Price
QTY
NUTR15-A

COMPARE

NUTR15-A

Description
NUTR15-A CAM FOLLOWER BEARING ; NON-RETURNABLE 35MM OD

INA

Part # NUTR15-A

BDI # 1182031

Features

Roller Width - Inch: 0.709
Roller Width - Millimeter: 18
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239812

Price Inventory : Available to order
Loading Price
QTY
NUKR35-A

COMPARE

NUKR35-A

Description
NUKR35-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 35MM RLR DIA

INA

Part # NUKR35-A

BDI # 1175889

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 239949

Price Inventory : Available to order
Loading Price
QTY