MCFR 32 SB

COMPARE

MCFR 32 SB

Description
MCFR 32 SB CAM FOLLOWER BEARING ; 32MM ROLLER DIA 14MM ROLLER WIDTH

MCGILL

Part # 1632155001

BDI # 344977

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21093

Price Inventory : Available to order
Loading Price
QTY
MCF 32 S

COMPARE

MCF 32 S

Description
MCF 32 S CAM FOLLOWER BEARING ; 32MM ROLLER DIA 14MM ROLLER WIDTH

MCGILL

Part # 1632011001

BDI # 344763

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20947

Price Inventory : Available to order
Loading Price
QTY
CF12BUU

COMPARE

CF12BUU

Description
CF12BUU CAM FOLLOWER BEARING ; 30MM ROLLER DIA 14MM ROLLER WIDTH

IKO

Part # CF12BUU

BDI # 513846

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Caged | Stainless Steel
Global Part Number GPN: 237855

Price Inventory : Available to order
Loading Price
QTY