Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Power Curve
Global Part Number GPN:
385118
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
8407.4
Belt Style:
V-Belt
Belt Outside Length - Inch:
331
Belt Series:
B
Belt Width - Inch:
0.625
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Power Curve
Global Part Number GPN:
385132
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
10312.4
Belt Style:
V-Belt
Belt Outside Length - Inch:
406
Belt Series:
B
Belt Width - Inch:
0.625
6307ZZC3/EM
Description
6307ZZC3/EM DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM W DOUBLE SHIELDED
Part # 6307ZZC3/EM
BDI # 1208312
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Exxon Polyrex EM Prelubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
385100
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
6139
Belt Style:
V-Belt
Belt Outside Length - Inch:
241
Belt Series:
B | 17X
Belt Width - Inch:
0.625
114638.00
Description
114638.00 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC
Part # 114638.00
BDI # 20182620
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.48
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method:
C-Face