HB882CN250TC/4.87A1SI2.125X3.94
Description
HB882CN250TC/4.87A1SI2.125X3.94 ; HELICAL GEAR REDUCER
Part # H8C25S00487
BDI # 299029
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.68
Overall Width - Inch:
13.07
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
615395
Features
Housing Bore - Millimeter:
206.375
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.125
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
6.875
Shaft Diameter - Millimeter:
174.625
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
611571
HB881CN250TC3.3A1SI1.625X3.15 CUS
Description
HB881CN250TC3.3A1SI1.625X3.15 CUS REDUCR
Part # HB881CN250TC3.3A1SI1.625X3.15 CUS
BDI # 24628575
CBN-3362-S-B3-8-U-213TC-NM
Description
CBN-3362-S-B3-8-U-213TC-NM REDUCER ; INLINE HELICAL 8:1 RATIO
Part # CBN-3362-S-B3-8-U-213TC-NM
BDI # 24084627