HM88542-2
Description
HM88542-2 TAPERED ROLLER BRG CONE ; PRECISION 1-1/4" BORE 1-3/32" WD
Part # HM88542-70016
BDI # 1359550
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Global Part Number GPN:
646701
Precision Class:
Standard
Basic Number:
HM88542
6313C3
Description
6313C3 DEEP GROOVE BALL BEARING ; 65MM BOREX140MM ODX33MM W 1-ROW
Part # 6313C3
BDI # 1186845
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5282
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6S 1 1/8
Description
6S 1 1/8 SLEEVE COUPLING FLANGE ; 1-1/8" BORE 4" OD 2-1/2" HUB 1-5/8" LTB
Part # 6S 1 1/8
BDI # 622555
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
6216C3
Description
6216C3 DEEP GROOVE BALL BEARING ; 80MM BOREX140MM ODX26MM W SR OPEN 1-ROW
Part # 6216C3
BDI # 1186592
Features
Enclosure:
Open
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5266
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
LM503310
Description
LM503310-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 2.952" OD 0.551" WD
Part # LM503310-20024
BDI # 1364641
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.952
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
74.981
Other Features:
Light Medium Duty
Global Part Number GPN:
647039
Precision Class:
Standard
Basic Number:
LM503310