D160B16
Description
D160B16 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B16
BDI # 607514
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
Duplex Type
Global Part Number GPN:
30531
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
6 5V 1180 E
Description
6 5V 1180 E V-BELT SHEAVE ; 6 GROOVES 11.8" OD BUSHED
Part # 6 5V 1180 E
BDI # 622416
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.8
Outside Diameter - Millimeter:
299.72
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580701
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
6