Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
20X34X7 HMSA10 RG
Description
CRSEAL 20X34X7 HMSA10 RG DBL LIP SEAL
Part # 20X34X7 HMSA10 RG
BDI # 1257706
Features
Housing Bore - Millimeter:
34
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.339
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606672
12X19X5 HMS5 RG1
Description
CRSEAL 12X19X5 HMS5 RG1 SINGLE LIP SEAL ; NON-RETURNABLE
Part # 12X19X5 HMS5 RG1
BDI # 1257083
Features
Housing Bore - Millimeter:
19
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
8.21
Thread Size:
1/2-13
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Used for Idler Sprocket
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.54
CDP3330
Description
CDP3330 GENERAL PURPOSE DC MOTOR ; .5HP 1750RPM DC 56C 3336P TENV F1 N
Part # CDP3330
BDI # 125583
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted