Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262910
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6318-Z/C3
Description
6318-Z/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6318-Z/C3
BDI # 1261151
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2667
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6309-Z
Description
6309-Z DEEP GROOVE BALL BRG ; 45MM IDX100MM ODX25MM WD 1 SHIELD
Part # 6309-Z
BDI # 1420899
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2148
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3208 A-Z/C3
Description
3208 A-Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3208 A-Z/C3
BDI # 1250333
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
6009-Z
Description
6009-Z DEEP GROOVE BALL BRG ; NON-RETURNABLE 45MMIDX75MMODX16MM WID
Part # 6009-Z
BDI # 1420597
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2379
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No