6204-2ZNR
Description
6204-2ZNR DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD
Part # 6204-2ZNR
BDI # 1415494
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265335
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
3310 A-2ZNR/C3
Description
3310 A-2ZNR/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3310 A-2ZNR/C3
BDI # 1250906
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257869
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6311-2ZNR
Description
6311-2ZNR DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6311-2ZNR
BDI # 1260080
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6211-2ZNR
Description
6211-2ZNR DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6211-2ZNR
BDI # 1258311
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2082
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes