EM31108

COMPARE

EM31108

Description
EM31108 AC MOTOR ; .5HP 1725RPM 3PH 60HZ 56 3424M ODP F1 N

BALDOR-RELIANCE

Part # EM31108

BDI # 21433261

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.75
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EJMM2514T

COMPARE

EJMM2514T

Description
EJMM2514T PUMP MOTOR ; 20HP 3510RPM 3PH 60HZ 254JM 3928M OPSB F

BALDOR-RELIANCE

Part # EJMM2514T

BDI # 127028

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.25
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
PL1327M

COMPARE

PL1327M

Description
PL1327M PRESSURE WASHER MOTOR ; 5HP 3450RPM 1PH 60HZ 56/56H 3535LC ODTF

BALDOR-RELIANCE

Part # PL1327M

BDI # 130358

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.81
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY