IDM3665T
Description
IDM3665T INVERTER DUTY MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 0640M TEBC F1
Part # IDM3665T
BDI # 128883
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.71
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted