CECP83581T-4
Description
CECP83581T-4 SEVERE DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 0520M TEFC F1
Part # CECP83581T-4
BDI # 125700
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted