CECP82333T-4

COMPARE

CECP82333T-4

Description
CECP82333T-4 SEVERE DUTY MOTOR ; 15HP 1760RPM 3PH 60HZ 254TC TEFC F1

BALDOR-RELIANCE

Part # CECP82333T-4

BDI # 125694

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP82394T-4

COMPARE

CECP82394T-4

Description
CECP82394T-4 SEVERE DUTY MOTOR ; 15HP 3520RPM 3PH 60HZ 254TC TEFC F1

BALDOR-RELIANCE

Part # CECP82394T-4

BDI # 125698

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY