M3534-5
Description
M3534-5 GENERAL PURPOSE AC MOTOR ; .33HP 1725RPM 3PH 60HZ 56 3413M TEFC F1
Part # M3534-5
BDI # 129549
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
VM3534-5
Description
VM3534-5 GENERAL PURPOSE AC MOTOR ; .33HP 1725RPM 3PH 60HZ 56C 3413M TEFC F1
Part # VM3534-5
BDI # 131161
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
CM3534
Description
CM3534 GENERAL PURPOSE AC MOTOR ; .33HP 1730RPM 3PH 60HZ 56C 3413M TEFC F1
Part # CM3534
BDI # 126112
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face | Foot Mounted
VM3534
Description
VM3534 GENERAL PURPOSE AC MOTOR ; .33HP 1730RPM 3PH 60HZ 56C 3413M TEFC F1
Part # VM3534
BDI # 131160
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
CDP3320
Description
CDP3320 GENERAL PURPOSE DC MOTOR ; .33HP 1750RPM DC 56C 3327P TENV F1 N
Part # CDP3320
BDI # 125581
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted