ECP83584T-5
Description
ECP83584T-5 SEVERE DUTY MOTOR ; 1.5HP 1768RPM 3PH 60HZ 145T 0522M TEFC F
Part # ECP83584T-5
BDI # 126778
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted