EM4103T

COMPARE

EM4103T

Description
EM4103T GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 1054M TEFC F1

BALDOR-RELIANCE

Part # EM4103T

BDI # 127404

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM4107T

COMPARE

EM4107T

Description
EM4107T GENERAL PURPOSE AC MOTOR ; 25HP 3520RPM 3PH 60HZ 284TS 0944M TEFC F

BALDOR-RELIANCE

Part # EM4107T

BDI # 127417

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4103T-5

COMPARE

ECP4103T-5

Description
ECP4103T-5 SEVERE DUTY MOTOR ; 25HP 1770RPM 3PH 60HZ 284T 1056M TEFC F1

BALDOR-RELIANCE

Part # ECP4103T-5

BDI # 126659

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4103T

COMPARE

ECP4103T

Description
ECP4103T SEVERE DUTY MOTOR ; 25HP 1770RPM 3PH 60HZ 284T 1056M TEFC F1

BALDOR-RELIANCE

Part # ECP4103T

BDI # 126657

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY