H50A17
Description
50A17 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 17T A-PLATE W/HT
Part # 50A17
BDI # 913776
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore