H50A20
Description
50A20 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 20T A-PLATE W/HT
Part # 50A20
BDI # 913779
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore